VWR® Standard Series Solid Door Laboratory Refrigerators
Supplier: VWR International
Certificates
About this item
These VWR® Standard Series refrigerators offer laboratory cold storage at an economical pricepoint.
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual temperature alarms
- Probe access port
- Keyed door lock
- Adjustable shelving
- Natural, hydrocarbon refrigerant
- ENERGY STAR certified*
These standard series refrigerators utilize microprocessor temperature controllers, digital temperature displays, and temperature alarms. The are designed for multi-functional use in laboratory settings. All models also come built with probe access, adjustable shelving, and interior lighting. Units utilize natural, hydrocarbon refrigerant for environmental health and economic efficiency.
All units include a two year parts and labor warranty, plus an additional three year compressor parts warranty.
Material: White powder coat
Certifications: ETL Listed.
*Select models ENERGY STAR certified: 76579-156, 76579-158, 76579-160, 76579-164
*Select models ENERGY STAR certified: 76579-156, 76579-158, 76579-160, 76579-164
Ordering information: All units come with a two year parts and labor warranty, plus an additional three year compressor parts warranty.
Specifications
- Catalog No:
- 76579-164
- 76579-154
- 76579-166
- 76579-158
- 76579-156
- 76579-160
- 76579-162
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76579-164
- 76579-154
- 76579-166
- 76579-158
- 76579-156
- 76579-160
- 76579-162
- Defrost:
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Shelves/drawers:
- 8 adjustable shelves (adjustable in ½" increments)
- 3 adjustable shelves (adjustable in ½" increments)
- 12 adjustable shelves (adjustable in ½" increments)
- 4 adjustable shelves (adjustable in ½" increments)
- 3 adjustable shelves (adjustable in ½" increments)
- 4 adjustable shelves (adjustable in ½" increments)
- 8 adjustable shelves (adjustable in ½" increments)
- Door type:
- 2 solid doors, right hinged
- 1 solid door, right hinged
- 2 solid doors, right hinged
- 1 solid door, right hinged
- 1 solid door, right hinged
- 1 solid door, right hinged
- 2 solid doors, right hinged
- Electrical:
- 115 V, 60 Hz, 4.5 A, ¼ HP
- 115 V, 60 Hz, 3 A, ⅕ HP
- 115 V, 60 Hz, 7.5 A, ½ HP
- 115 V, 60 Hz, 3 A, ⅕ HP
- 115 V, 60 Hz, 3 A, ⅕ HP
- 115 V, 60 Hz, 3 A, ⅕ HP
- 115 V, 60 Hz, 4.5 A, ¼ HP
- Weight:
- 202 kg (446 lbs.)
- 102 kg (227 lbs.)
- 272 kg (600 lbs.)
- 113 kg (250 lbs.)
- 126 kg (277 lbs.)
- 156 kg (345 lbs.)
- 163 kg (360 lbs.)
- Environmental certification:
- Units use natural, hydrocarbon refrigerants
- Units use natural, hydrocarbon refrigerants
- Units use natural, hydrocarbon refrigerants
- Units use natural, hydrocarbon refrigerants
- Units use natural, hydrocarbon refrigerants
- Units use natural, hydrocarbon refrigerants
- Units use natural, hydrocarbon refrigerants
Specifications
Related Information
External Cutsheet 76579-154 HC-SLS-12 External Cutsheet 76579-156 HC-SLS-16 External Cutsheet 76579-158 HC-SLS-23 External Cutsheet 76579-160 HC-SLS-26 External Cutsheet 76579-162 HC-SLS-36
Technical Drawing
More
TDS Standard Series Solid Door Laboratory Refrigerator VWR-HC-SLS-12 76579-154 TDS Standard Series Solid Door Laboratory Refrigerator VWR-HC-SLS-16 76579-156 TDS Standard Series Solid Door Laboratory Refrigerator VWR-HC-SLS-23 76579-158 TDS Standard Series Solid Door Laboratory Refrigerator VWR-HC-SLS-26 76579-160 TDS Standard Series Solid Door Laboratory Refrigerator VWR-HC-SLS-36 76579-162
Datasheet
More
Customers Who Bought This Also Bought