VWR® Performance Series Solid Door Laboratory Refrigerators
Supplier: VWR International
Certificates
About this item
These VWR® Performance Series laboratory refrigerators offer the highest level features with advanced data logging and superior temperature control.
- Touch screen digital temperature display
- Extensive alarm systems
- Temperature data logging and USB port for data transfer
- Microprocessor temperature controller for precise temperature regulation
- Keyed door lock, LED interior lighting, and adjustable shelving
- Natural, hydrocarbon refrigerant
- ENERGY STAR certified*
These high-performance laboratory refrigerators are designed with extensive unit alarms, touch-screen displays, and advanced capabilities for temperature data logging and transfer. All units utilize natural, hydrocarbon refrigerant for environmental health and economic efficiency.
All units include a three year parts and labor warranty, plus an additional 2 year compressor parts warranty.
Material: White powder coat
Certifications: ETL Listed.
*Select models ENERGY STAR certified: 76579-108, 76579-112, 76579-116, 76579-124
*Select models ENERGY STAR certified: 76579-108, 76579-112, 76579-116, 76579-124
Ordering information: All units come with a three year parts and labor warranty, plus an additional two year compressor parts warranty.
Specifications
- Catalog No:
- 76579-108
- 76579-112
- 76579-116
- 76579-124
- 76579-128
- 76579-120
- 76579-104
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76579-108
- 76579-112
- 76579-116
- 76579-124
- 76579-128
- 76579-120
- 76579-104
- Defrost:
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Cycle
- Shelves/drawers:
- 3 adjustable shelves (adjustable in ½" increments)
- 4 adjustable shelves (adjustable in ½" increments)
- 4 adjustable shelves (adjustable in ½" increments)
- 8 adjustable shelves (adjustable in ½" increments)
- 12 adjustable shelves (adjustable in ½" increments)
- 8 adjustable shelves (adjustable in ½" increments)
- 3 adjustable shelves (adjustable in ½" increments)
- Door type:
- 1 solid door, right hinged
- 1 solid door, right hinged
- 1 solid door, right hinged
- 2 solid doors, right hinged
- 2 solid doors, right hinged
- 2 solid doors, right hinged
- 1 solid door, right hinged
- Electrical:
- 115 V, 60 Hz, 3 A, ⅕ HP
- 115 V, 60 Hz, 3 A, ⅕ HP
- 115 V, 60 Hz, 3 A, ⅕ HP
- 115 V, 60 Hz, 4.5 A, ¼ HP
- 115 V, 60 Hz, 7.5 A, ½ HP
- 115 V, 60 Hz, 4.5 A, ¼ HP
- 115 V, 60 Hz, 3 A, ⅕ HP
- Weight:
- 126 kg (277 lbs.)
- 113 kg (250 lbs.)
- 156 kg (345 lbs.)
- 202 kg (446 lbs.)
- 272 kg (600 lbs.)
- 163 kg (360 lbs.)
- 102 kg (227 lbs.)
- Environmental certification:
- Units use natural, hydrocarbon refrigerants
- Units use natural, hydrocarbon refrigerants
- Units use natural, hydrocarbon refrigerants
- Units use natural, hydrocarbon refrigerants
- Units use natural, hydrocarbon refrigerants
- Units use natural, hydrocarbon refrigerants
- Units use natural, hydrocarbon refrigerants
Specifications
Related Information
External Cutsheet 76579-104 HC-12S-TS External Cutsheet 76579-108 HC-16S-TS External Cutsheet 76579-112 HC-23S-TS External Cutsheet 76579-116 HC-26S-TS External Cutsheet 76579-120 HC-36S-TS
Technical Drawing
More
TDS Performance Series Solid Door Laboratory Refrigerator VWR-HC-12S-TS 76579-104 TDS Performance Series Solid Door Laboratory Refrigerator VWR-HC-16S-TS 76579-108.pdf TDS Performance Series Solid Door Laboratory Refrigerator VWR-HC-23S-TS 76579-112.pdf TDS Performance Series Solid Door Laboratory Refrigerator VWR-HC-26S-TS 76579-116.pdf TDS Performance Series Solid Door Laboratory Refrigerator VWR-HC-36S-TS 76579-120
Datasheet
More
Customers Who Bought This Also Bought