VWR® Flammable Storage Laboratory Freezers Standard Series with Natural Refrigerants
Supplier: VWR International
Certificates
About this item
These laboratory freezers are designed for the safe storage of flammable substances.
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual temperature alarms
- Probe access port
- Keyed door lock
- Natural, hydrocarbon refrigerant
- Utilizes ATEX and non-sparking components for safety
- ENERGY STAR certified*
These laboratory freezers safely store and protect flammable substances. The interior cabinets of these units utilize ATEX and non-sparking components for safety and peace of mind.
All units utilize natural, hydrocarbon refrigerant for environmental health and economic efficiency.
Material: White powder coat
Certifications: UL/C-UL or ETL Listed.
*Select models ENERGY STAR certified: 76579-142, 76579-144, and 76579-146
*Select models ENERGY STAR certified: 76579-142, 76579-144, and 76579-146
Ordering information: All units come with a two year parts and labor warranty.
Specifications
- Catalog No:
- 76579-142
- 76579-146
- 76579-144
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76579-142
- 76579-146
- 76579-144
- Defrost:
- Manual
- Manual
- Manual
- Shelves/drawers:
- 6 fixed Shelves
- 6 fixed Shelves
- 6 fixed Shelves
- Door type:
- 1 solid door, right hinged
- 1 solid door, right hinged
- 1 solid door, right hinged
- Electrical:
- 115 V, 60 Hz, 3.5 A, ⅓ HP
- 115 V, 60 Hz, 6 A, ½ HP
- 115 V, 60 Hz, 6 A, ½ HP
- Weight:
- 69 kg (152 lbs.)
- 109 kg (240 lbs.)
- 100 kg (220 lbs.)
- Environmental certification:
- Units use natural, hydrocarbon refrigerants
- Units use natural, hydrocarbon refrigerants
- Units use natural, hydrocarbon refrigerants
Specifications
Related Information
External Cutsheet 76579-142 HC-FFP-14 External Cutsheet 76579-144 HC-FFP-17 External Cutsheet 76579-146 HC-FFP-20 Internal Cutsheet 76579-142 HC-FFP-14 Internal Cutsheet 76579-144 HC-FFP-17
Technical Drawing
More
TDS Standard Series Natural Refrigerant Flammable Storage Freezer VWR-HC-FFP-14 76579-142.pdf TDS Standard Series Natural Refrigerant Flammable Storage Freezer VWR-HC-FFP-17 76579-144.pdf TDS Standard Series Natural Refrigerant Flammable Storage Freezer VWR-HC-FFP-20 76579-146.pdf TDS VWR Standard Series Flammable Material Storage Manual Defrost Freezer, 14 cu. ft. TDS VWR Standard Series Flammable Material Storage Manual Defrost Freezer, 17 cu. ft.
Datasheet
More
Customers Who Bought This Also Bought