Eisco Bunsen Burner with Needle Valve, Natural Gas
Catalog #: 470344-784
Supplier: Wards
Specifications
- Cat. no.:470344-784
Specifications
About this item
Easy flame adjustment.
- Needle valve gas flow control knob fitted above the base
- Suitable for use with natural gas (methane)
- Serrated inlet arm accepts 6 to 8 mm tubing
- Circular, pressure die casted base
Durable and efficient, excellent for general laboratory applications. Suitable for use with natural gas. Burner comes equipped with a serrated inlet arm that measures 8 mm in Ø and 1" in length. Gas flow is controlled by needle valve fitted above the base, permitting easy flame adjustment with minimizing possibility of tipping. Burner measures 5.75" tall, and the base measures 3" in Ø.
Customers Who Bought This Also Bought