Eisco Alpha Particle Scattering Apparatus
Catalog #: 470344-712
Supplier: Wards
Specifications
- Description:Alpha particle scattering apparatus
- Size:1
- Cat. no.:470344-712
Specifications
About this item
For demonstrating Rutherford scattering.
- For demonstrating Rutherford scattering by means of a gravitational analogue of inverse square law repulsion
- Comprised of a spun aluminum hill, two steel balls, and a wooden launching ramp
- Launching ramp with a guide groove down its curved front face and index marks give a variety of known launching heights
For demonstrating Rutherford scattering by means of a gravitational analogue of inverse square law repulsion. The apparatus comprises a spun aluminum hill, 280 Ø×60H mm, a 12.5 and 19 mm × 2 steel ball and a wooden launching ramp. The shape has been determined by varying its height above the base line by an amount based upon the reciprocal of the radius. Launching ramp, 300×48×105 mm high with a guide groove down its curved front face and index marks at 40, 60, 80 and 100 mm above the base to give a variety of known launching heights.
Customers Who Bought This Also Bought