About this item
Measure conductivity, salinity or TDS simultaneously with temperature using the Orion™ Lab Star EC112 conductivity bench meter.
- Budget-friendly conductivity meter for simplified conductivity, salinity and TDS testing
- Large 5" backlit display makes viewing measurements easy
- Small meter footprint saves valuable bench space in your lab
- Date and time stamped logs support GLP compliance
- View active calibration logs with date and time to help ensure accuracy
- 500-point log with date and time to track critical dataOutput data and calibration logs to a printer or computer for long-term data storage
- Stabilizing and ready indicators identify when measurements are complete
- Large 5" display with backlight to improve ease of viewing and recording measurements
- Large primary conductivity, salinity or TDS measurement shown simultaneously with temperature measurements
- Durable membrane keypad to support rugged lab use and disinfection needs
- Small footprint to save bench space
- IP-54 rated housing protects meter against spills, splashes and dust intrusion
- Optional sleep mode
- Self-test, automatic with startup
- Offset adjustment up to ±5 °C
- Time and date
- Continuous, auto-read, timed read types
- 5 s to 60 min timed intervals
To enable comprehensive measurement capabilities, measure conductivity in a range of 0.00 μS/cm to 500.0 mS/cm, measure salinity in a range of 0.00 - 80.0 ppt or 0.00 - 42.0 PSU, measure TDS in a range of 0.00 ppm - 500.0 ppt and measure temperature in a range of −5.0...+105.0 °C or 23.0...221.0 °F.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76557-426
- 76557-418
- Temperature range:
- −5.0...+105.0 °C, 23.0...221.0 °F
- −5.0...+105.0 °C, 23.0...221.0 °F
- Temperature resolution:
- 0.1 °C, 0.1 °F
- 0.1 °C, 0.1 °F
- Temperature accuracy:
- ±0.3 °C, ±0.5 °F (relative)
- ±0.3 °C, ±0.5 °F (relative)
- Input:
- 8-pin MiniDIN
- 8-pin MiniDIN
- Calibration:
- Active conductivity, salinity, TDS, temperature with time and date (calibration log)
- Active conductivity, salinity, TDS, temperature with time and date (calibration log)
- Memory:
- Non-volatile
- Non-volatile
- W×D×H:
- 187.2×155.2×61.7 mm (7.37×6.11×2.43")
- 155.2×187.2×61.7 mm (6.11×7.37×2.43")