About this item
The durable and affordable CB-S series incubators are suitable for routine cell cultivation applications in the field of cell production, particularly in academic settings. They are contamination proof due to the 180 °C hot air sterilization cycle and reliably pH stable thanks to drift-free infrared CO₂ measurements conducted in real time.
- Tried and tested anti-contamination concept with 180 °C hot air sterilization
- Humidification system with condensation protection
- Internal data logger, measured values can be read out in open format via USB
- Tightly fitted inner door made of safety glass
- Seamless stainless steel inner chamber
- Perforated shelves, stainless steel
- Troubleshooting system with visual and acoustic alarms
Cell cultures are kept safe – cultures receive maximum protection against contamination. The incubation process is reliable, maintaining constant conditions for the cells well-being. These CO₂ incubators have smart, simple routine cleaning and convenient operation. Units are economical providing efficient operation without consumables.
CO₂ gas mixing jet with Venturi effect. CO₂ sensor with infrared technology. LCD to display temperature and CO₂ along with additional information and alarms. Units can be stacked with stacking adapters; the CB-S is suitable for stacking with CB and CBF models of the same size.
Interfaces: Ethernet, USB, zero voltage alarm contact.
Specifications
- Catalog No:
- 76558-066
- 76575-506
- 76558-068
- Model:
- CB-S 170
- CB-S 170
- CB-S 260
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Temperature variation (spatial):
- ±0,3 °C @ 37 °C
- ±0,3 °C @ 37 °C
- ±0,4 °C @ 37 °C
- Recovery time after 30 second door opening at 37 °C:
- 6 min
- 6 min
- 8 min
- Convection type:
- Air jacket system
- Air jacket system
- Air jacket system
- CO₂ recovery time after 30 second door opening at 5 Vol.% CO₂:
- 5 min
- 5 min
- 5 min
- Energy consumption:
- 45 Wh/h at 37 °C
- 45 Wh/h at 37 °C
- 55 Wh/h at 37 °C
Specifications
Related Information
CO₂ Incubators with Hot Air Sterilization, CB-S170 CO₂ Incubators with Hot Air Sterilization, CB-S260 CO₂ Incubators with Hot Air Sterilization, CBF 260
Technical Drawing
TDS CO₂ Incubators with Hot Air Sterilization, CB Series TDS CO₂ Incubators with Hot Air Sterilization, CB, CBF, CB-S Series TDS CO₂ Incubators with Hot Air Sterilization, Model CB-S 170 TDS CO₂ Incubators with Hot Air Sterilization, Model CB-S 260 TDS Model CB-S 170 CO2 Incubators with Hot Air Sterilization