To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Dimensions:Top: 52.07L×40.64W cm (20.5×16");
Strainer: 50.80×38.1W×12.7D cm (20×15×5");
Base: 50.80L×39.37W×17.78D cm (20×15.5×7") - Description:Instrument and specimen utility bin with strainer
- Cat. no.:76498-234
Specifications
About this item
Perforated, multipurpose bin with strainer is ideal for temporary specimen fixation, instruments soaking and/or specimen collection.
- Rugged, washable polyethylene
- Approximately 300 holes, 0.25" dia.
Site handles allow easy lifting for fast efficient drainage and rinsing. Stackable for easy storage.