Dispersing Aggregates for POLYTRON® System PT10-35 GT, Kinematica
Catalog #: 76414-144
Supplier: Kinematica
Specifications
- Volume:100 - 4000 ml
- Description:PT-DA 30/2EC-F250, Ø×H 30×250 mm
- Cat. no.:76414-144
Specifications
About this item
Dispersing aggregates available as standard (EC design) and special aggregates (W, B design).
- Manufactured from high-alloy stainless steel 316L, electrolytically polished
- Simple removal and fast cleaning either by hand, dishwasher or autoclave
- Easy disassembly of components
- Fitted with a high-precision quick-release system
Standard aggregates: Useful in the preparation of samples and formulation development. The cutting teeth embedded in the head of the tool optimise the pre-crushing of the sample. An enclosed ring design provides optimum protection for those teeth and prevents them from bending.
Special aggregates: Especially for use in the chemical, pharmaceutical, cosmetic, food industry and life sciences.
Customers Who Bought This Also Bought