Three-Panel Whiteboard Room Divider, LUXOR
Catalog #: 76539-204
Supplier: Luxor
Specifications
- Description:Three-panel whiteboard room divider, Depth: 17"
- Height:53½"
- Cat. no.:76539-204
- Width:91"
Specifications
About this item
This 3-Panel mobile magnetic whiteboard room divider helps you establish healthy distances and promote productivity in virtually any office or classroom setting.
- Magnetic writing surface for the posting of photos and notes
- Easy assembly; simply attach casters and feet
- Ships ground in one box
- 10-year limited warranty
Built for versatility and portability, it features full-swivel, dual-wheel locking casters, plus a writing surface that’s resistant to stains and ghosting and magnetic for easy posting of documents and photos. The foldable three-panel design provides a choice of a 30.5", 61", or 91"-wide, double-sided dry-erase board. This makes it equally suitable for small meetings, classroom activities, separating two desks, or creating a private workspace in an open office.
Customers Who Bought This Also Bought