Marvel XACT™ UHPLC Connector Tubing, Advanced Materials Technology
Supplier: Advanced Materials Technology
Certificates
About this item
MarvelXACT™ connection systems have been designed to eliminate the risk of under- or over-tightening with a patented torque limiting mechanism. This unique feature emits a haptic 'click' feedback when it reaches the optimum torque, assuring a perfect installation every time.
- Connector and tubing for both pre- and post-column installation
- Haptic 'click' indicates optimum torque and zero dead volume connection
- Available in both PEEKsil® and PEEK lined stainless steel materials
- Finger-tight connection up to 19000 psi (~1310 bar)
- ¹/₃₂" Ext.Ø tubing
- Available in Int.Ø of 25, 50, 75, and 100 µm
- Available in lengths of 150, 350, and 600 mm
MarvelXACT™ incorporates advanced MarvelX™ Sealing Technology to deliver precise face sealing (sealing at the port bottom), which eliminates additional internal volume, and minimizes carryover risk, peak tailing, and peak broadening.
Certifications: In compliance with DIN ISO 4796-1 standards.
Customers Who Bought This Also Bought