Pulsafeeder 4 to 20 mA Pace Pumps
Supplier: EQUIP SOLUTIONS
Certificates
About this item
Reliable metering performance—guided dual check valves provide precise seating and excellent priming and suction lift.
- PVC and PTFE construction with external control
The 4 to 20 mA pumps feature automatic control with 4 to 20 mADC direct or external pacing, reliable timing circuits, stop function, and manually adjustable stroke rate and length. Operate pump in automatic or manual mode by selecting the proper setting on the "Auto-Off-Manual" switch. Circuit protection guards against voltage and current upsets. Install pumps indoors or outdoors.
Specifications
- Catalog No:
- MFLX74141-60
- Duty cycle continuous:
- Yes
- Inlet connection:
- 3/4" OD tubing
- Max. pressure:
- 20 psi
- Max. viscosity:
- 1000 cP
- Outlet connection:
- 3/4" OD tubing
- Suction lift, wet:
- 1219 mm of H₂O (48" H₂O)
- Wetted materials:
- Ceramic, PTFE, PVC
Specifications
Customers Who Bought This Also Bought