Continuous-Duty Double-Diaphragm Pump; PP/Santoprene, 3.5 GPM, 115 VAC
Catalog #: MFLX75102-00
Supplier: XYLEM - FLOW CONTROL
CSA Certified
Specifications
- Maximum Flow Rate:13.2 L/min (3.5 gal./min)
- Max. viscosity:250 cP
- Description:Continuous-Duty Double-Diaphragm Pump; PP/Santoprene, 3.5 gal./min, 115 VAC
- Height:14.29 cm
- Power:115 VAC; 1.8 A
- Wetted materials:Polypropylene, Santoprene®, Nitrile
- Duty cycle continuous:Yes
- Inlet connection:1/2" hose barb
- Max. particulate size Ø:1 cm (0.04")
- Outlet connection:1/2" hose barb
- Power cord:Yes
- Run dry:Yes
- Self-priming:Yes
- Suction lift, dry:3100 mm of H₂O (120" H₂O); 534 mm Hg (8,8" Hg)
- Motor type:TEFC
- Max. temperature:79 °C (175 °F)
- Warranty:1 year
- Length:28.73 cm
- Width:13.81 cm
Specifications
About this item
No metal wetted parts permit use with corrosive liquids.
- Continuous at 15 psi (1 bar) and 70 °F (21 °C) ambient temperature
- All models feature factory-set pressure limits to protect pumps from damage—pumping stops when high limit is reached, resumes when pressure decreases to low setting.
Multi-chambered pump offers efficient transfer of mild acids, bases, and light oils. Thermal overload protected, permanent-magnet motor. Pump includes 6-ft power cord with three-prong plug. Order replacement diaphragms or valve kits under accessories.
- Maximum Flow Rate:13.2 L/min (3.5 gal./min)
- Max. viscosity:250 cP
- Description:Continuous-Duty Double-Diaphragm Pump; PP/Santoprene, 3.5 gal./min, 115 VAC
- Height:14.29 cm
- Power:115 VAC; 1.8 A
- Wetted materials:Polypropylene, Santoprene®, Nitrile
- Duty cycle continuous:Yes
- Inlet connection:1/2" hose barb
- Max. particulate size Ø:1 cm (0.04")
- Outlet connection:1/2" hose barb
- Power cord:Yes
- Run dry:Yes
- Self-priming:Yes
- Suction lift, dry:3100 mm of H₂O (120" H₂O); 534 mm Hg (8,8" Hg)
- Motor type:TEFC
- Max. temperature:79 °C (175 °F)
- Warranty:1 year
- Length:28.73 cm
- Width:13.81 cm
Customers Who Bought This Also Bought