Two-Way Pilot-Operated Valves with Manual Override
Supplier: BURKERT FLUID CONTROL SYSTEMS
Certificates
About this item
Use under full vacuum.
- Constructed of PVC body and EPDM diaphragm
Two-Way Pilot-Operated Valves with Manual Override (Normally closed; require 7 psi differential pressure. Require 32-mm DIN plug)
Specifications
- Catalog No:
- MFLX98604-00
- Max. pressure:
- 85 psi
- Orifice:
- Power:
- 120 VAC, 5 W
- Response time:
- 100 - 800 ms
- Warranty:
- 1 year
Specifications
Customers Who Bought This Also Bought