Two-Way Direct-Lift Solenoid Valves
Supplier: VWR International
Certificates
About this item
Use under full vacuum.
- Chemical-resistant for aggressive fluids
- Voltage tolerance is ±10%
- 100% duty cycle
Two-way direct lift valves are normally closed and feature bellows made of PTFE and seals made of Viton®.
Choose from valves with a PVC, polypropylene, or PVDF body for a wide range of agreesive fluid applications.
Specifications
- Catalog No:
- MFLX98554-84
- Max. pressure:
- 140 psi
- Max. temperature:
- 140 °C (284 °F)
- Media compatibility:
- Liquid
- Power:
- 120 VAC, 20 W
- Response time:
- 40 ms
- Seal material:
- Viton
- Wetted materials:
- PVDF, Viton, PTFE
- Warranty:
- 1 year
Specifications
Customers Who Bought This Also Bought