Gems Magnetic-Mount Liquid Level Float Switch, 24VDC/120 VAC
Catalog # MFLX07187-15
Supplier: VWR International
Specifications
- Ø:50.8 mm
- Max. pressure:10 psi
- Description:Magnetic-Mount Liquid Level Float Switch, 24VDC/120 VAC
- Height:8.9 cm
- Max. process temperature:82 °C
- Min. specific gravity:0.85
- Relay output:at 24 VDC: 0,4 A; at 120 VAC: 0,17
- Wetted materials:Brass, Buna N, aluminum, 316 stainless steel
- Warranty:1 year
- Cat. no.:MFLX07187-15
- Cable Length:3.5 m
Specifications
About this item
Permanent magnet attaches to steel tank wall at exact level required.
- Constructed of brass, Buna N, aluminum, and 316 stainless steel
Use this normally open switch for filling operations and to prevent overflows in steel tanks. No need to drill mounting holes or provide piping — mount the switch at the exact level you need quickly and easily using the permanent magnet on the housing. Electrical connections are made with the 10-ft (3-m) neoprene-insulated cable.
- Ø:50.8 mm
- Max. pressure:10 psi
- Description:Magnetic-Mount Liquid Level Float Switch, 24VDC/120 VAC
- Height:8.9 cm
- Max. process temperature:82 °C
- Min. specific gravity:0.85
- Relay output:at 24 VDC: 0,4 A; at 120 VAC: 0,17
- Wetted materials:Brass, Buna N, aluminum, 316 stainless steel
- Warranty:1 year
- Cat. no.:MFLX07187-15
- Cable Length:3.5 m
Frequently Bought Together