CPC® High-Flow Plastic Quick-Disconnect Fittings, Hose Barb Inserts
Supplier: Avantor
Certificates
About this item
Fittings connect in a snap.
- Body and seal materials are made of USP Class VI-compliant and BSE/TSE-free materials
- Fitting body constructed of durable polysulfone
These CPC® quick-disconnect fittings provide aseptic disconnect functionality. The thumb latch enables easy one-handed operation. An audible click is heard when the body and insert are coupled to confirm a secure, leak-free connection. These fittings are made of USP Class VI-compliant and BSE/TSE-free polysulfone, ideal for rugged applications that require material certification.
For a complete fitting, order both a body and insert (order separately).
Specifications
- Catalog No:
- MFLX31313-13BLK
- MFLX31313-11BLK
- Max. operating pressure:
- 125 psi
- 125 psi
- Max. temperature:
- 138 °C (280 °F)
- 138 °C (280 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Seal material:
- Platinum-Cured Silicone
- Platinum-Cured Silicone
- Sterilisation:
- Autoclave or gamma
- Autoclave or gamma
- Warranty:
- 1 year
- 1 year
Specifications
Customers Who Bought This Also Bought