Abaque HDN20 Replacement Hose, CSM, 0.79" ID×1.46" OD; 29.72" L
Catalog #: MFLX75810-36
Supplier: NEPTUNE MIXER CO
CE Compliant
Specifications
- Length:0.755 m
- Max. pressure:16 bar (235 psi)
- Max. temperature:80 °C (175 °F)
- Tubing ext.Ø:37 mm (1.46")
- Tubing I.D.:20.00 mm (0.787")
- Tubing Material:CSM
- Color:Black
- Description:CSM hose, green sticker, for use in HDN20 hose pumps
- Length per pack:0.755 m (2.47 ft.)
- Warranty:1 year
- Working pressure:235 psi
- Clarity:Opaque
- Cat. no.:MFLX75810-36
Specifications
About this item
High resistance to oxidants, as well as to concentrated bases and acids.
- All listed hoses in this ad are made from CSM.
- The hose IDs are: 10, 15, 20, 25, 32, 40, 50, 65, 80, 100 mm. Each liquid end is designed to accept one particular hose ID version.
The hose of a Peristaltic Hose pump is the only component that comes in contact with the pumped medium. Neptune engineers hoses the are manufactured from high quality compounded rubber, reinforced by layers of nylon. Once constructed, the hose is then machined with precision for efficiency, accuracy, longevity, and optimal compression.
Delivery: Includes cut length of hose, length is dependent upon the ID of the hose.
- Length:0.755 m
- Max. pressure:16 bar (235 psi)
- Max. temperature:80 °C (175 °F)
- Tubing ext.Ø:37 mm (1.46")
- Tubing I.D.:20.00 mm (0.787")
- Tubing Material:CSM
- Color:Black
- Description:CSM hose, green sticker, for use in HDN20 hose pumps
- Length per pack:0.755 m (2.47 ft.)
- Warranty:1 year
- Working pressure:235 psi
- Clarity:Opaque
- Cat. no.:MFLX75810-36
Customers Who Bought This Also Bought