ASCO Two- and Three-Way Miniature Solenoid Valves
Supplier: Avantor
Certificates
About this item
Corrosion-resistant materials of construction.
- Low power consumption
- Manifold mount construction allows easy assembly
- Ports are #10-32 UNF
Universal-operation, three-way valves allow you to introduce pressure at any port for gas or chemical mixing into the third port.
Specifications
- Catalog No:
- MFLX98515-40
- Connection:
- 2-wire 18" 24 AWG
- Max. pressure:
- 100 psi
- Max. temperature:
- 60 °C (140 °F)
- Orifice:
- 0.635/0.635 mm (0.025/0.025")
- Power:
- 24 VDC, 0,65 W
- Wetted materials:
- Viton
- Working pressure:
- 100 psi
- Warranty:
- 1 year
Specifications
Customers Who Bought This Also Bought