Neptune Hydraulically Actuated Diaphragm Pumps
Supplier: NEPTUNE MIXER CO
Certificates
About this item
High suction lift and high viscosity combine in the stainless steel pump.
- Achieve up to 65 GPH or 1100 psi
- Internal bypass allows for improved valve performance
- Pump capacity is adjustable through 100% of range using a manual micrometer dial/automatic electric positioner with manual override
Pump drive components are fully enclosed and operate in an oil bath to minimize friction and wear, as well as to protect from harsh environments. Pump provides metering accuracy of ±1%. A micrometer knob enables capacity adjustment between 0 to 100% whether the pump is operating or stopped.
Delivery: Includes conduit box for hardwiring.
Specifications
- Catalog No:
- MFLX74151-30
- Accuracy:
- ±1%
- Duty cycle continuous:
- Yes
- Inlet connection:
- 3/8" NPT(M)
- Max. pressure:
- 350 psi
- Max. viscosity:
- 1000 cP
- Output:
- 3/8" NPT(M)
- Wetted materials:
- 316 SS, PTFE
Specifications
Customers Who Bought This Also Bought