About this item
ADI- and DEHP-free for the highest level of purity in your process!
- Global market leader in range of formulations for most extensive chemical compatibility
Flexelene 135C is an ideal tubing for pharmaceutical, biotech, life science, research, and general-purpose lab applications. Translucent, with no plasticizers, latex, or vinyl acetate, Flexelene 135 C is also animal-derived ingredient-free. This flexible tubing is made of non-allergenic materials and offers ultra-low extractables and leachables.
Use Flexelene 135 C for processes or lab work that require stringent certifications. It is FDA compliant and meets USP Class VI requirements. In addition, Flexelene 135 C includes only additives approved in accordance with EP 3.1.3 and 3.1.6. Its base resin conforms with EC directive 202/72/EC.
Designed with the needs of bioprocessing and the pharmaceutical industry in mind, Flexelene 136 C can handle temperatures from –46 to 275 °F (–50 to 135 °C). It may be sterilized by autoclave, ethylene oxide, e-beam, or gamma irradiation.
Specifications
- Catalog No:
- MFLX96181-10
- MFLX96181-00
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 1.2 bar (17 psi)
- 1.7 bar (25 psi)
- Max. temperature:
- 135 °C (275 °F)
- 135 °C (275 °F)
- Min. temperature:
- –43 °C (–46 °F)
- –43 °C (–46 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes