Hubtron™ Black Advance Fluoroelastomer Tubing
Supplier: VWR International
Certificates
About this item
Ideal for corrosive chemical transfer.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications: Corrosive chemical transfer, electronics applications, ink and printing, and general manufacturing applications requiring UV protection.|Characteristics: Opaque black with UV block, very low gas permeability, highly chemically compatible. Inner fluoroplastic liner, outer fluoroelastomer cover. Excellent chemical resistance to acids, alkalis, alcohols, and esters.
Certification: None.
Temperature: 14 to 302 °F (–5 to 150 °C)
Sterilization: Not recommended.
Specifications
- Clarity:
- Opaque
- Opaque
- Opaque
- Opaque
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. temperature:
- 120 °C (248 °F)
- 120 °C (248 °F)
- 120 °C (248 °F)
- 120 °C (248 °F)
- Min. temperature:
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- Sterilisation method autoclave:
- No
- No
- No
- No
- Sterilisation method EtO:
- No
- No
- No
- No
- Sterilisation method gamma:
- No
- No
- No
- No
- Warranty:
- 1 month
- 1 month
- 1 month
- 1 month
Specifications
Customers Who Bought This Also Bought