CPC® Twist-to-Connect Quick-Disconnect Fittings, Couplers and Accessories
Supplier: Avantor
Certificates
About this item
Twist-to-Connect locking mechanism protects against accidental disconnects.
- Shrouded, leak-free seal protects against contamination
- Provides rapid media transfer with smooth inner bore
These CPC® Twist-to-Connect quick-disconnect fittings feature an easy-to-use locking mechanism that guards against accidental disconnects and provides a reliable, secure connection. To assemble, place the insert in the coupling body and twist to lock. An audible click ensures your connection. A smooth inner bore and leak-free seal protect your process against contamination. All couplings are made from USP Class VI-compliant polysulfone with platinum-cured silicone seals.
A complete coupler requires a fitting body and an insert (order separately).
Specifications
- Max. operating pressure:
- 35 psi
- 35 psi
- 35 psi
- 35 psi
- Max. temperature:
- 149 °C (300 °F)
- 149 °C (300 °F)
- 149 °C (300 °F)
- 149 °C (300 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Seal material:
- Platinum-Cured Silicone
- Platinum-Cured Silicone
- Platinum-Cured Silicone
- Sterilisation:
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Customers Who Bought This Also Bought