Parker Hannifin Panel-Mount Needle Valves, PFA
Supplier: PARKER HANNIFIN PARTEK PRODUCTS
Certificates
About this item
Easily control flow with PFA needle valves.
- Constructed of chemically inert PFA
When used with fluoropolymer tubing, these valves complete a chemically inert fluid pathway.
Specifications
- Max. pressure:
- 2.7 bar
- 2.7 bar
- 2.7 bar
- 2.7 bar
- Max. temperature:
- 149 °C (300 °F)
- 149 °C (300 °F)
- 149 °C (300 °F)
- 149 °C (300 °F)
- Tubing ext.Ø:
- 0.375"
- 0.5"
- 0.5"
- 0.25"
- Wetted materials:
- PFA
- PFA
- PFA
- PFA
- Working pressure:
- 40 psi
- 40 psi
- 40 psi
- 40 psi
- Warranty:
- 1 year
- 18 months
- 1 year
- 1 year
Specifications
Customers Who Bought This Also Bought