CPC® High-Flow Quick-Disconnect Fittings, GHT (M) Bodies and Inserts
Supplier: Colder Products
Certificates
About this item
No more leaks—valved couplings automatically shut off flow.
- Compact, lightweight couplings feature a high flow and low spillage design
- Constructed of durable polysulfone
These CPC® high-flow quick-disconnect fittings are designed to enable enhanced flow in a 3/8” body size. An ergonomic design and a large, shrouded thumb latch pad produce a coupling that is easy to grip and simple to operate. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body. Valved models have a spring-operated 316 stainless steel valve that seals the flow path when fitting halves are disengaged. All fitting bodies have 316 stainless steel latch springs and EPDM seals.
For a complete coupling, order one fitting body and one insert.
Specifications
- Catalog No:
- MFLX31308-76BLK
- Max. operating pressure:
- 125 psi
- Max. temperature:
- 138 °C (280 °F)
- Min. temperature:
- –40 °C (–40 °F)
- Seal material:
- EPDM
- Sterilisation:
- Autoclave, e-beam, ethylene oxide (ETO) or gamma
- Thread size UNS (port 1):
- 3/4" GHT(M)
- Warranty:
- 1 year
Specifications
Customers Who Bought This Also Bought