316 SS Heavy-Duty Sanitary Centrifugal Pumps
Supplier: BPH PUMP & EQUIPMENT INC
Certificates
About this item
Clean-in-place (CIP) 3A sanitary transfer pump.
- 316L stainless steel liquid end construction
- Ideal for RO water and pharmaceutical manufacturing
- Casing is twice as thick as the 76710 series of pumps
- Designed for steam-in-place (SIP)
Piping changes are eliminated due to the interchangeable design that these economical pumps offer when compared to other pumps. Models are available with inlets up to 6" contact our Application Specialists for assistance in sizing the proper pump for your system.
Delivery: Includes conduit box for hardwiring.
Specifications
- Catalog No:
- MFLX61133-54
- Duty cycle continuous:
- Yes
- Inlet connection:
- 1.5" Tri-Clamp®
- Max. pressure:
- 125 psi
- Motor type:
- Washdown Stainless Steel
- Motor hp:
- 1-1/2
- Outlet connection:
- 1.5" Tri-Clamp®
- Wetted materials:
- 316L and 316 stainless steel
Specifications
Customers Who Bought This Also Bought