Edwards Vacuum Solenoid Vacuum Valve; Right-Angle, NW25, Aluminum, 240 VAC
Catalog #: MFLX79302-78
Supplier: Edwards
CE Compliant
Specifications
- Connection type:Flanged
- Description:Solenoid vacuum valve; right-angle, NW25, aluminum, 240 VAC
- Power:240 VAC
- Wetted materials:Aluminum
- Actuation time:Open: 60 / Close: 100
- Width:2"
- Height:7.125"
- Warranty:1 year
- Cat. no.:MFLX79302-78
- Inlet Port:NW25 flange
- Outlet Port:NW25 flange
- Maximum Pressure Differential:1000 mbar (750 Torr)
Specifications
About this item
Designed to maintain vacuum levels in your systems.
- NW 25 connections
- 240 VAC operation
- Easily control vacuum levels with these solenoid valves
Compact and lightweight valves offer a pressure range from 8 x 10⁻¹⁰ to 150 Torr.
- Connection type:Flanged
- Description:Solenoid vacuum valve; right-angle, NW25, aluminum, 240 VAC
- Power:240 VAC
- Wetted materials:Aluminum
- Actuation time:Open: 60 / Close: 100
- Width:2"
- Height:7.125"
- Warranty:1 year
- Cat. no.:MFLX79302-78
- Inlet Port:NW25 flange
- Outlet Port:NW25 flange
- Maximum Pressure Differential:1000 mbar (750 Torr)
Customers Who Bought This Also Bought