High-Efficiency Polypropylene Standard Centrifugal Pumps
Supplier: BPH PUMP & EQUIPMENT INC
Certificates
About this item
Split volute casing forms a volute chamber to increase pump efficiency, reduce horsepower, and energy usage.
- Pumps can run dry for up to one hour
- To reduce maintenance, bearings are kept cool with heat dissipation vent holes and a large flush groove
- Use in production processes such as filtering, spraying, washing, and etching
Pumps are set up for hard-wiring; cord and plug are not included.
Delivery: Includes conduit box for hardwiring.
Specifications
- Catalog No:
- MFLX72009-30
- Duty cycle continuous:
- Yes
- Max. pressure:
- 4.3 bar (62 psi)
- Max. temperature:
- 80 °C (176 °F)
- Motor type:
- TEFC
- Motor hp:
- 3
- Run dry:
- Yes
- Warranty:
- 1 year
Specifications
Customers Who Bought This Also Bought