CPC® ChemQuik® Quick-Disconnect Fittings, In-Line Coupling Inserts
Supplier: Colder Products
Certificates
About this item
All plastic construction for high-purity use.
- 100% metal-free couplings are ideal for ultrapure fluids, deionized water, and aggressive chemical applications
These ChemQuik® quick-disconnect couplings provide easy single-handed disconnection. These couplings feature valves to provide flow shut-off. The all plastic construction and lubricant-free design enables use in the most demanding applications.
For a complete coupling, order one body and one insert of the same size.
Specifications
- Catalog No:
- MFLX31603-06
- MFLX31603-08
- Max. operating pressure:
- 80 psi
- 80 psi
- Max. temperature:
- 107 °C (225 °F)
- 107 °C (225 °F)
- Min. temperature:
- 0 °C (32 °F)
- 0 °C (32 °F)
- Seal material:
- Viton®
- Viton®
- Valve spring material:
- PEEK
- PEEK
- Warranty:
- 3 months
- 3 months
Specifications
Customers Who Bought This Also Bought