About this item
Enhanced strength and chemically inert.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: Pharmaceutical, chemical; food and beverage handling.
Characteristics: Stainless steel braided sheath covers a smooth Chemfluor® PTFE static dissipating conductive tube. This smooth inner tube is up to 33% thicker than most manufacturers, which yields higher kink resistance, improved vacuum rating, and better damage resistance; high pressure rating. Neutral to taste, color, or odor. Non-stick, non-contaminating tube cleans easily.
Resin certification: Resin is FDA compliant and USP Class VI compliant.
Temperature range: –100 to 500 °F (–73 to 260 °C)
Cleaning method: CIP (Cleaning in place)
Use only our recommended fittings when custom ordering hose to ensure the best connections. Corect sizing and type of hose fittings are the responsibility of the customer. Orders submitted incorrectly cannot be returned for credit, so please select carefu
Specifications
- Bend radius:
- 88.9 mm (3.5")
- 101.6 mm (4")
- 38.1 mm (1.5")
- 63.5 mm (2.5")
- Length per pack:
- 4.3 m (14 ft.)
- 4 m (13 ft.)
- 4 m (13 ft.)
- 4 m (13 ft.)
- Max. pressure:
- 172.4 bar (2500 psi)
- 138 bar (2000 psi)
- 206.8 bar (3000 psi)
- 206.8 bar (3000 psi)
- Max. temperature:
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Sterilisation method autoclave:
- No
- No
- No
- No
- Sterilisation method EtO:
- No
- No
- No
- No