Gast® Direct-Drive Hub-Mount Air Motors
Supplier: GAST MANUFACTURING CORP
Certificates
About this item
Four-vane rotary design is almost maintenance free.
- Nonsparking, nonelectrical operation—safe and reliable
These Gast® Direct-Drive Hub-Mount Air Motors feature a 1/2 hp reversible motor.
Delivery: Includes motors come with an exhaust muffler. Install a compressed-air filter in-line to remove oil, water, and solid contaminants—order connecting nipples and filters separately.
Specifications
- Catalog No:
- MFLX07055-70
- Air exhaust connection:
- 0.125 NPT(F)
- Air consumption:
- 45.87 m³/h (27 ft.³/min)
- Air inlet connection:
- 0.125 NPT(F)
- Max. air inlet pressure:
- 5.51 bar (80 psig)
- Min. motor RPM:
- 500 rpm
- Shaft centerline:
- 2.54 cm (1")
- Shaft Ø:
- 0.95 cm (0.375")
Specifications
Customers Who Bought This Also Bought