CPC® Metal Quick-Disconnect Fittings, Compression Elbow Inserts
Supplier: Avantor
Certificates
About this item
Convenience of a quick-disconnect in pressure and vacuum applications.
- Constructed of durable chrome-plated brass
- Easy one-hand connection and disconnection
These CPC® metal quick-disconnect fittings are ideal for pressure and vacuum applications. Fittings are made of chrome-plated brass with stainless steel springs and latch. Valved fittings have an acetal shutoff valve that seals the flow path when fitting halves are disconnected. Can withstand vacuum to 250 psi, temperatures from -40 to 180 °F, and can be used with gases or liquids.
A complete coupler requires a fitting body and an insert with the same flow size (order separately).
Specifications
- Catalog No:
- MFLX31309-26BLK
- Length:
- 2.9972 cm
- Max. operating pressure:
- 250 psi
- Max. temperature:
- 82 °C (180 °F)
- Seal material:
- Buna N
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Warranty:
- 3 months
Specifications
Customers Who Bought This Also Bought