CPC® Plastic Quick-Disconnect Fittings, Sealing Caps
Supplier: VWR International
Certificates
About this item
Fittings connect in a snap.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Polycarbonate and polysulfone materials meet USP Class VI requirements
These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.
A complete coupler requires a fitting body and an insert (order separately).
Specifications
- Catalog No:
- MFLX31311-77
- MFLX31311-74BLK
- MFLX31311-67
- MFLX31311-77BLK
- MFLX31311-64
- MFLX31311-74
- MFLX31311-64BLK
- MFLX31311-65
- MFLX31311-65BLK
- MFLX31311-67BLK
- Max. operating pressure:
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- Max. temperature:
- 149 °C (300 °F)
- 149 °C (300 °F)
- 121 °C (250 °F)
- 149 °C (300 °F)
- 121 °C (250 °F)
- 149 °C (300 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Sterilisation:
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 2 years
- 2 years
- 1 year
Specifications
Related Information
Certificates
Search by Lot NumberMFLX31311-64_7340053 MFLX31311-64_7590719 MFLX31311-64_7663634 MFLX31311-67_7459406 MFLX31311-67_7640422
Conformity declaration
More
Customers Who Bought This Also Bought