CPC® Plastic Quick-Disconnect Fittings, Threaded Inserts
Supplier: Avantor
Certificates
About this item
Fittings connect in a snap.
- Constructed of durable acetal plastic—ideal for use with corrosive fluids
These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.
A complete coupler requires a fitting body and an insert (order separately).
Specifications
- Catalog No:
- MFLX06360-18BLK
- Length:
- 3.2512 cm
- Max. operating pressure:
- 120 psi
- Max. temperature:
- 82 °C (180 °F)
- Max. vacuum:
- 711 mm Hg (28" Hg)
- Min. temperature:
- –40 °C (–40 °F)
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Warranty:
- 1 year
Specifications
Customers Who Bought This Also Bought