CPC (Colder) Quick-Disconnect Fitting, Thread Body, Acetal, Straight-Through, 1/4" BSP(M); 10/Pk
Catalog #: MFLX06360-01
Supplier: Avantor
Specifications
- Connection type:Quick-Disconnect to Thread
- Length:3.3274 cm
- Max. temperature:82 °C (180 °F)
- Description:Plastic Quick-Disconnect Fitting, Threaded Body, Acetal, Straight-Through, ¼" BSP(M); 10/Pk
- Min. temperature:–40 °C (–40 °F)
- Max. vacuum:711 mm Hg (28" Hg)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:120 psi
- Warranty:1 year
- Fitting Material:POM
- Flow Pattern:Straight
- Quick-disconnect Flow Size:¼"
- Thread Size BSP(M) (Port 1):¼"
- Type:Open
Specifications
About this item
Fittings connect in a snap.
- Constructed of durable acetal plastic—ideal for use with corrosive fluids
These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.
A complete coupler requires a fitting body and an insert (order separately).
- Connection type:Quick-Disconnect to Thread
- Length:3.3274 cm
- Max. temperature:82 °C (180 °F)
- Description:Plastic Quick-Disconnect Fitting, Threaded Body, Acetal, Straight-Through, ¼" BSP(M); 10/Pk
- Min. temperature:–40 °C (–40 °F)
- Max. vacuum:711 mm Hg (28" Hg)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:120 psi
- Warranty:1 year
- Fitting Material:POM
- Flow Pattern:Straight
- Quick-disconnect Flow Size:¼"
- Thread Size BSP(M) (Port 1):¼"
- Type:Open
Customers Who Bought This Also Bought