Flowline LP15-1405 Guard Capacitance Level Switch, SPDT, 3/4"NPT(M)
Catalog #: MFLX43299-10
Supplier: FLOWLINE
Specifications
- Max. pressure:150 psi
- Description:Guard Capacitance Level Switch, SPDT, 3/4"NPT(M)
- Power:12 - 36 VDC
- Wetted materials:Polypropylene
- Accuracy of depth range:±1 mm
- Max. process temperature:80 °C
- Min. process temperature:-40 °F
- Relay output:SPDT relay: 1 A at 60 VAC/VDC
- Warranty:1 year
- Cat. no.:MFLX43299-10
Specifications
About this item
Selectable normally open or normally closed relays increase system flexibility.
- Connect up to three switches to one controller for maximum protection
SuperGuard(TM) RF capacitance level switch is the perfect switch for conductive, light-to-medium coating, or scaling liquids like soap solutions, printing ink, and wastewater. Polypropylene construction is ideal for corrosive environments. Includes 8-ft cable.
- Max. pressure:150 psi
- Description:Guard Capacitance Level Switch, SPDT, 3/4"NPT(M)
- Power:12 - 36 VDC
- Wetted materials:Polypropylene
- Accuracy of depth range:±1 mm
- Max. process temperature:80 °C
- Min. process temperature:-40 °F
- Relay output:SPDT relay: 1 A at 60 VAC/VDC
- Warranty:1 year
- Cat. no.:MFLX43299-10
Customers Who Bought This Also Bought