Pressure Relief Valve, 316 SS, 1/2" NPT(F)
Catalog #: MFLX03245-40
Supplier: EQUIP SOLUTIONS
Specifications
- Connection type:NPT(F)
- Max. pressure:150 psi
- Description:Pressure Relief Valve, 316 SS, 1/2" NPT(F)
- Wetted materials:Stainless Steel
- Warranty:1 year
- Orifice:7.9375 mm (0.3125")
- Cat. no.:MFLX03245-40
Specifications
About this item
Easily control your outlet pressure.
- Constructed of durable 316 stainless steel (SS)
Use for liquid applications with flow rates up to 15 GPM. For pressures from 40 to 150 psig. Valves have 1/2" NPT(F); orifice size is 5/16".
- Connection type:NPT(F)
- Max. pressure:150 psi
- Description:Pressure Relief Valve, 316 SS, 1/2" NPT(F)
- Wetted materials:Stainless Steel
- Warranty:1 year
- Orifice:7.9375 mm (0.3125")
- Cat. no.:MFLX03245-40
Customers Who Bought This Also Bought