GF Signet Needle Valves with Thread Adapters, PVDF
Supplier: BURT PROCESS EQUIPMENT
Certificates
About this item
Create a secure pipe threaded connection.
- Constructed of durable PVDF
PVDF needle valves are pressure rated up to 200 psi (13.8 bar) with a max temperature rating of 302 deg F (150 deg C). Seats are made of PTFE and O-rings made of Viton®. Valves feature standard pipe thread connections and are autoclavable.
Specifications
- Catalog No:
- MFLX01369-22
- MFLX01369-21
- Max. pressure:
- 200 bar (200 psi)
- 200 bar (200 psi)
- Max. temperature:
- 150 °C (302 °F)
- 150 °C (302 °F)
- Wetted materials:
- PVDF
- PVDF
- Working pressure:
- 13.8 psi
- 13.8 psi
Specifications
Customers Who Bought This Also Bought