Miniature Plastic Hose Barb Check Valves
Supplier: VWR International
Certificates
About this item
Use with liquids and gases for pressure or vacuum applications.
- Breaking pressure is 0.18 psi, closing pressure is 0.014 psi
- Install in any position
Note: Valves require 1 psi back pressure for a tight seal.
Specifications
- Catalog No:
- MFLX98553-02
- Int. Ø tubing:
- 0.25"
- Max. pressure:
- 50 psi
- Max. temperature:
- 121 °C (250 °F)
- Wetted materials:
- Nylon and Fluorosilicone
- Working pressure:
- 5 psi
- Warranty:
- 1 year
Specifications
Customers Who Bought This Also Bought