Bel-Art Flow Control Clamp, Delrin Screw Clamp, 3/Pk
Catalog #: MFLX06833-10
Supplier: BEL-ART PRODUCTS
Specifications
- Description:Bel-Art Flow Control Clamp, Delrin Screw Clamp, 3/Pk
- Clamp material:Delrin acetal
- Warranty:None
- Cat. no.:MFLX06833-10
- Clamp Type:Tubing
- Max. Grip Range:0.5"
Specifications
About this item
Deliver accurate regulation or interruption of fluid flow.
- Constructed of Delrin acetal
DELRIN® resists weak acids, bases, and organic solvents. Controls flow in flexible tubing up to 1/2" (13 mm) OD. Replaces stopcocks in many applications. Install without disconnecting tubing. Autoclavable. Bel-Art.
- Description:Bel-Art Flow Control Clamp, Delrin Screw Clamp, 3/Pk
- Clamp material:Delrin acetal
- Warranty:None
- Cat. no.:MFLX06833-10
- Clamp Type:Tubing
- Max. Grip Range:0.5"
Customers Who Bought This Also Bought