Multi-Position Double-Diaphragm Pumps
Supplier: XYLEM - FLOW CONTROL
Certificates
About this item
No metal wetted parts permit use with corrosive liquids.
- All models feature factory-set pressure limits to protect pumps from damage—pumping stops when high limit is reached, resumes when pressure decreases to low setting.
Pump head rotates and mounts in 90° increments—position ports in one of four orientations to simplify installation. Model 75000-20 has a four-chamber design for higher flow rates and smoother flow. Pumps for 115 VAC operation include 6-ft power cord with three-prong plug. Order optional inlet filter under accessories to filter particulates.
Specifications
- Catalog No:
- MFLX75000-00
- Duty cycle intermittent:
- Yes
- Inlet connection:
- 0.375 NPT(F)
- Max. particulate size Ø:
- 0.001 cm (5E-05")
- Outlet connection:
- 0.375 NPT(F)
- Power conduit box connection:
- Run dry:
- Yes
- Wetted materials:
- Polypropylene, Santoprene®
Specifications
Customers Who Bought This Also Bought