Hand-operated threaded hand pump, 26 strokes/gallon, 3/4" NPT(F) adapter
Catalog #: MFLX06433-60
Supplier: BECKSON INDUSTRIAL PRODUCTS
Specifications
- Description:Hand-operated threaded hand pump, 26 strokes/gallon, 3/4" NPT(F) adapter
- Wetted materials:PVC body and hose; Hypalon® valves and seals; LDPE tube
- Inlet connection:3/4" NPT(M)
- Tube ext.Ø, outlet:1.25"
- Tube length, inlet:18"
- Tube length, outlet:12"
- Warranty:1 month
- Cat. no.:MFLX06433-60
Specifications
About this item
Ideal for most acid/base or ionic salt applications.
- Pump detergents, water, dilute alkalies, and waxes from drums or pails — 3/4" NPT(M) intake threads permit semi-permanent attachment
This threaded plastic hand-operated drum pump is ideal for pumping detergents, water, dilute alkalis, and waxes from drum pails. Constructed with a PVC body and hose, Hypalon® valves and seals, and LDPE tube, this pump offers 26 strokes/gallon (7 strokes/liter). Optional adapters allow secure attachment to a variety of containers. Order adapters 06433-62, -64, -66, and -68 separately.
- Description:Hand-operated threaded hand pump, 26 strokes/gallon, 3/4" NPT(F) adapter
- Wetted materials:PVC body and hose; Hypalon® valves and seals; LDPE tube
- Inlet connection:3/4" NPT(M)
- Tube ext.Ø, outlet:1.25"
- Tube length, inlet:18"
- Tube length, outlet:12"
- Warranty:1 month
- Cat. no.:MFLX06433-60
Customers Who Bought This Also Bought