QB-Series Dual-Head, DC-Powered Pump Drive
Supplier: VWR International
Certificates
About this item
A proportional dual head, pump drive module.
- Choose between 12 and 24 VDC power options
Dimensions: 15” x 4 7/8” x 5 1/8” wide (381 x 124 x 130 mm)
Shipping weight: 13 lb (5.89 kg)
Electrical: 12 or 24 VDC options, totally enclosed with 6” pigtail leads
Specifications
- Catalog No:
- MFLX07104-94
- Accuracy:
- ±1%
- Duty cycle continuous:
- Yes
- Max. pressure:
- 100 psi
- Max. temperature:
- 40 °C (104 °F)
- Min. temperature:
- 4 °C (39 °F)
- Motor hp:
- 1/27
- Motor type:
- TENV
- Power pigtail connection:
- Pigtail leads
Specifications
Customers Who Bought This Also Bought