Flux Drum Pump Stainless Steel Tube Sets
Supplier: FLUX PUMPS CORP
Certificates
About this item
Construct a pump system that meets your specific needs.
- Stainless steel (SS) sets are for strong solvents such as trichloroethylene and most strong acids and alkalies
Standard, High-Head, and Heavy-Duty Tube Sets feature a sealless design for low maintenance and long life. All tube sets include a hose barb fitting made of the same material as the tube set. Fitting accepts either 3/4" or 1" ID tubing.
Specifications
- Catalog No:
- MFLX70602-04
- MFLX70602-34
- MFLX70602-02
- Max. temperature:
- 248 °C
- 248 °C
- 248 °C
- Outlet connection:
- 1" hose barb
- 1" hose barb
- 1" hose barb
- Tube ext.Ø, inlet:
- 4 cm (1.5625")
- 5.08 cm (2")
- 4 cm (1.5625")
- Tube length, inlet:
- 47"
- 47"
- 39"
- Wetted materials:
- Stainless Steel body; Tefzel impeller, Viton, PTFE, carbon
- Stainless Steel body; Tefzel impeller, Viton, PTFE, carbon
- Stainless Steel body; Tefzel impeller, Viton, PTFE, carbon
- Warranty:
- 6 months
- 6 months
- 6 months
Specifications
Customers Who Bought This Also Bought