Flux® Drum Pump Tube Sets, Polypropylene
Supplier: FLUX PUMPS CORP
Certificates
About this item
Construct a pump system that meets your specific needs.
- Polypropylene (PP) sets are an economical choice for pumping dilute acids and low-concentration caustics
Standard, High-Head, and Heavy-Duty Tube Sets feature a sealless design for low maintenance and long life. All tube sets include a hose barb fitting made of the same material as the tube set. Fitting accepts either 3/4" or 1" ID tubing.
Specifications
- Catalog No:
- MFLX70600-04
- Max. temperature:
- 122 °C
- Outlet connection:
- 3/4" hose barb
- Tube ext.Ø, inlet:
- 4 cm (1.5625")
- Tube length, inlet:
- 47"
- Wetted materials:
- Polypropylene body; Tefzel® impeller; Viton®, PTFE, carbon, Hastelloy C®
- Warranty:
- 6 months
Specifications
Customers Who Bought This Also Bought