Double open end silver/carbon cartridge; 25 µm, 10"L
Catalog #: MFLX01508-91
Supplier: CALCO LTD
Specifications
- Filter Media:Activated carbon
- Max. temperature:32 °C (90 °F)
- Micron rating:25
- Description:Double open end silver/carbon cartridge; 25 µm, 10"L
- Cat. no.:MFLX01508-91
- Filter Length:25"
- Flow Rate:1 gal./min
- Warranty:None
Specifications
About this item
Remove chlorine and organic chemicals for odor reduction and better taste.
- Constructed with silver impregnated carbon to inhibit the growth of bacteria
Silver/Carbon Cartridge has silver impregnated in activated carbon to inhibit growth of bacteria. Removes solids, organic compounds, chlorine, tastes, and odors. For cold water only. Produces 3500 gallons prior to exhaustion. Max temperature is 77 °F (25 °C); max differential pressure is 10 psid.
Note: Cartridge does not work with DOE housing models 01508-40, -41, and -42.
* Psid refers to pounds per square inch pressure drop through the filter system.
- Filter Media:Activated carbon
- Max. temperature:32 °C (90 °F)
- Micron rating:25
- Description:Double open end silver/carbon cartridge; 25 µm, 10"L
- Cat. no.:MFLX01508-91
- Filter Length:25"
- Flow Rate:1 gal./min
- Warranty:None
Customers Who Bought This Also Bought