Select Heated Ultrasonic Cleaners with 5 Modes and High Power, Elma
Supplier: Elma
Certificates
About this item
The Elmasonic Select series are powerful, versatile and programmable ultrasonic cleaners that allow users unparalleled control over cleaning and mixing. The 37 kHz units have five different modes.
- Sweep mode - For uniform cleaning via a slight variation in ultrasonic frequency
- Pulse mode - Brief spikes in power to remove stubborn contaminants or for mixing and sample prep
- Dynamic mode - Combines sweep and pulse for optimized cleaning performance
- Eco mode - For nearly silent, gentle cleaning
- Degas mode - Quickly remove trapped air from solvents and fresh cleaning solutions
- Heater - Select 25 to 80 ⁰C or in ⁰C; can program unit to auto-start when reaches set temperature
- Timer - Set 1 min to 6 hours; count-down display, audio/visual completion signal
- Drain - Side-controlled rear drain models Select 60 to 300; side-controlled valve and drain models Select 500 and 900
Set time (1 minute to 6 hours), temperature (up to 80 °C), and choose from five ultrasonic modes. Store up to four commonly used programs for quick call-up and reproducible results. Large, brilliant digital displays of set and actual operating status. Visual and audible signal when run is finished.
Certifications: CE, UL, CSA, ISO 9001, ISO 13485
Specifications
- Catalog No:
- 76545-546
- 76545-544
- 76545-542
- 76545-536
- 76545-534
- 76545-540
- 76545-538
- 76545-550
- 76545-548
- 76545-532
- 76545-552
- Model:
- Elmasonic Select 180
- Elmasonic Select 150
- Elmasonic Select 120
- Elmasonic Select 60
- Elmasonic Select 40
- Elmasonic Select 100
- Elmasonic Select 80
- Elmasonic Select 500
- Elmasonic Select 300
- Elmasonic Select 30
- Elmasonic Select 900
- Capacity:
- 21.6 L
- 17.0 L
- 15.9 L
- 6.8 L
- 4.5 L
- 11.4 L
- 11.4 L
- 59.1 L
- 33.0 L
- 3.4 L
- 106.8 L
- Frequency:
- 37 kHz
- 37 kHz
- 37 kHz
- 37 kHz
- 37 kHz
- 37 kHz
- 37 kHz
- 37 kHz
- 37 kHz
- 37 kHz
- 37 kHz
- Heating power:
- 800 W
- 800 W
- 800 W
- 400 W
- 200 W
- 400 W
- 600 W
- 1600 W
- 1200 W
- 200 W
- 2000 W
- Temperature range:
- Heater adjustable from 25...80 °C
- Heater adjustable from 25...80 °C
- Heater adjustable from 25...80 °C
- Heater adjustable from 25...80 °C
- Heater adjustable from 25...80 °C
- Heater adjustable from 25...80 °C
- Heater adjustable from 25...80 °C
- Heater adjustable from 25...80 °C
- Heater adjustable from 25...80 °C
- Heater adjustable from 25...80 °C
- Heater adjustable from 25...80 °C
- Electrical:
- 115 - 120 V, 60 Hz
- 115 - 120 V, 60 Hz
- 115 - 120 V, 60 Hz
- 115 - 120 V, 60 Hz
- 115 - 120 V, 60 Hz
- 115 - 120 V, 60 Hz
- 115 - 120 V, 60 Hz
- 115 - 120 V, 60 Hz
- 115 - 120 V, 60 Hz
- 115 - 120 V, 60 Hz
- 115 - 120 V, 60 Hz
- W×D×H:
- 15.9×14.2×13"
- 22.6×14.2×9.1"
- 15×11.8×13"
- 14.6×8.3×10.8"
- 12×6.7×11"
- 15×11.8×11"
- 22.4×7.7×11"
- 30.5×16.7×19.9"
- 22.6×14.2×13"
- 12×6.7×9.1"
- 34.4×23.4×19.9"
Specifications
Customers Who Bought This Also Bought