ACE20 Keyboard Arm Channel Mount, Grand Stands
Catalog #: 76538-706
Supplier: GRAND STANDS INC
Specifications
- Color:Silver
- Description:Keyboard arm mount
- Cat. no.:76538-706
Specifications
About this item
Ergonomic keyboard arm mount for ACE20 monitors arm.
- ±45° tilt adjustment
- Connects to 27×10" keyboard tray
- 27.56" max. extension from post
- 180° pan swing, side to side
Very stable and limited bounce when the user is typing.
Ordering information: Keyboard tray sold separately.
Customers Who Bought This Also Bought