ACE20 Monitor Arm Channel Mount, Grand Stands
Catalog #: 76538-704
Supplier: GRAND STANDS INC
Specifications
- Color:Gray
- Description:Monitor arm mount
- Height:20"
- Cat. no.:76538-704
Specifications
About this item
Single ergonomic monitor arm with 20" height range.
- True sit to stand without tall ugly poles
- ±45° tilt adjustment, swivels portrait to landscape
- 27.5" front to back distance, compacts to 4"
- Up to 30 lbs. supported weight for single monitor
- 180° (display pan swing, side to side)
- 75×75 mm/100×100 mm
- Internal cable management
Very stable and limited bounce when the user is typing.
Ordering information: 10-year warranty with no gas cylinder to fail.
Delivery: Clamp and grommet mount included. Easy installation: ships assembled. Standard color silver; black available.
Customers Who Bought This Also Bought