ACE15 Arm Channel Mount, Monitor, Grand Stands
Catalog #: 76538-698
Supplier: GRAND STANDS INC
Specifications
- Color:Silver
- Description:Monitor arm mount
- Height:15"
- Cat. no.:76538-698
Specifications
About this item
Single ergonomic monitor arm with 15" vertical height range.
- ±45° tilt adjustment, swivels portrait to landscape
- Front to back distance 23."', compacts to 4"
- Supports up to 20 lbs.
- 180° (display pan swing, side to side)
- 75×75 mm/100×100 mm
Very stable and limited bounce when the user is typing.
Certifications: VESA compliant.
Delivery: Clamp and grommet mount included.
Customers Who Bought This Also Bought